noscriptTuffsafe Tufflite Mechanical Hazard Gloves, White, Nylon Liner, Polyurethane Coating, EN388: 2016, 4, 1, 4, 1, X, Size 6 9616407J | Cromwell Tools

Tuffsafe

Tufflite Mechanical Hazard Gloves, White, Nylon Liner, Polyurethane Coating, EN388: 2016, 4, 1, 4, 1, X, Size 6

SKU:

TFF9616407J

MPN:

9616407J

£1.49

Ex VAT

£1.79

Inc VAT

OUT OF STOCK

    Product Details

    Tufflite Nylon Lined Gloves are polyurethane coated on the palm and offer no or low cut risk. These gloves are an intermediate design.


    Features and Benefits
    • Colour coded binding for easy size identification
    • Provide great dexterity when dry or slightly damp - Dexterity level 5
    • 13 gauge seamless liner
    • Knit wrist


    Notes
    Available with White, Grey or Black nylon lining in Sizes 6-10 plus size 11 in the grey only.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Polyurethane

    Colour

    White

    EAN

    5036140391994

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    4

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    Series

    Tufflite

    Size

    6

    UNSPSC Code

    53102504