noscriptSitesafe Rigger Gloves, Blue/White, Leather Coating, Cotton Liner, Size 8 9612530K | Cromwell Tools

Sitesafe

Rigger Gloves, Blue/White, Leather Coating, Cotton Liner, Size 8

SKU:

SSF9612530K

MPN:

9612530K

£1.69

Ex VAT

£2.03

Inc VAT

IN STOCK (50+)

    Product Details

    Contractor's Standard Chrome Rigger Gloves with 2 inch safety cuffs, cotton backs and chrome leather palms.


    Features and Benefits
    • Additional protection on the finger tips and knuckles for increased durability


    Notes
    • Store in dry conditions away from direct heat and sunlight
    • If the gloves become damaged they should be replaced
    • To ensure best performance and longevity remove all contaminants after use


    Standards
    Complies to EN420


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Coating

    Leather

    Colour

    Blue White

    EAN

    5036140396463

    Liner Material

    Cotton

    Size

    8

    UNSPSC Code

    46181504