£3.49
Ex VAT
£4.19
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
These FB1 Comfort Footbeds from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Suitable for inserting into your Halo® safety shoes, these comfort footbeds are designed for bolstering your comfort when wearing safety shoes for extended periods of time. Available in a range of sizes, each footbed is manufactured from durable EVA and is black in colour.
Features and Benefits
• EVA full length comfort footbed is designed to support the foot
• Durable product that is suited for every day use
• Stabilises the heel to reduce pressure on the joints
• Cushioned insole absorbs impact to increase wearer comfort
• Shape contours to the heel and arch to achieve full foot contact
• Available in varying colours/sizes to suit your needs
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140493100 |
ECLASS Code | 40011392 |
Features | Shock-absorption |
Gender | Unisex |
Material | EVA |
Series | FB1 |
Size | 7 |
UNSPSC Code | 46182208 |