Halo

Hi-Vis Rip-Stop Bomber Jacket, XL, Orange, Polyester, EN20471

SKU:

HAL9627407H

MPN:

9627407H

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (33)

    Product Details

    These 2 Band & Brace Hi-Vis Rip-Stop Bomber Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Manufactured from Ripstop reinforced polyester fabric, the hi-vis bomber jacket from Halo® is a practical choice for safety wear. Extremely durable, Ripstop fabric will rarely form a tear, and if it does; that tear won't spread and ruin the jacket. Ideal for low-light applications, this hi-vis bomber protects its wearer against poor weather, keeping them warm and dry.


    Features and Benefits
    • Elasticated waistband and cuffs keep out the cold and add comfort
    • Manufactured from Ripstop reinforced polyester for resilience and longevity
    • 2 Band & Brace reflective tape design for maxmum visibility in low light working conditions
    • Full-length zipper closure with storm flap and press studs for maximum water protection
    • Internal zip allows for branding and personalisation if required
    • Hook and loop adjuster at the cuffs for wearer customisation
    • An internal phone pocket and two front pockets with flaps provide ample storage for personal effects
    • Available in yellow or orange to suit your needs


    Standards
    • Halo® products are BSI tested
    • CE Certified
    • EN ISO 20471:2013 + A1:2016 Class 3
    • EN 343:2003 3:1
    • RIS-3279-Tom (Orange only)


    Notes
    • Keep the coat clean to ensure maximum visibility
    • For full visibility, keep your coat buttoned at all times


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Orange

    EAN

    5036140489813

    ECLASS Code

    40010101

    Gender

    Unisex

    Material

    Polyester

    Product Type

    Bomber Jacket

    Size

    XL

    Standards Met

    EN20471 EN343 RIS3279-TOM

    UNSPSC Code

    46181531