£19.79
Ex VAT
£23.75
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These Breathable Hi-Vis Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Manufactured from polyester fabric, the hi-vis trousers from the Halo® PPE range are ideal for outdoor use. The permeable material prevents discomfort during warmer weather, while the PU coating provides a waterproof layer to protect against the wet and rain. Available in sizes from small to 4XL, Halo® breathable hi-vis trousers are an excellent safety solution for a diverse workforce.
Features and Benefits
• Comfortable and secure fit with elasticated waitsband and light, breathable construction
• Polyester material is breathable whilst PU coating is weatherproof to keep wearers cool in the heat and dry in the wet
• Two reflective bands around each leg ensure excellent visibility during low-lighting conditions
• Elasticated waistband provides a secure fit and allows for freedom of movement
• Studded ankles provide customised user fitting
• Available in hi-vis yellow and orange to suit your requirements
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013
• EN 343:2003 3:2
• RIS-3278-TOM - Orange only
Attribute | Value |
---|---|
Brand | Halo |
Colour | Orange |
EAN | 5036140487918 |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
Product Type | Trousers |
Size | XL |
Standards Met | EN ISO 20471:2013 RIS3278TOM |
UNSPSC Code | 46181531 |
Waist Size | 36-38in. |