SKU:
SSF9632007K
MPN:
SSF-963-2007K
£24.49
Ex VAT
£29.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The SiteSafe® safety wellingtons are a practical and durable solution to safety footwear in wet and muddy conditions.
Features and Benefits
• Energy absorbing heel reduces fatigue in the feet and joints
• Tough construction for durability
• Steel toe cap provides up to 200 Joules of impact and crushing protection
• Penetration resistant midsole protects against piercing injuries
• Water-resistant upper helps to keep the feet dry in wet weather
• Cleated outsole provides traction on slippery surfaces
• Anti-static properties protect against the build-up of static electricity
Typical Applications
• Agriculture
• Landscaping
• Construction
Standards
• EN ISO 20345:2004/A1 2007
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sitesafe |
Colour | Black |
EAN | 5036140224087 |
ECLASS Code | 40019090 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Wellingtons |
Resistance Features | Penetration-Resistant |
Safety Classification | S5 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2004 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Polyurethane Rubber |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |