SKU:
TFF9581640K
MPN:
9581640K
£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Product Documents
These disposable ear plugs deliver comfortable hearing protection without impairing normal communication. The tapered design makes for easy fitting and forms an excellent seal.
Features and Benefits
• Available in both cordless and corded plugs
• Soft PU foam is comfortable in the ear canal
• Slowly expands after insertion to form an excellent seal
Standards
• EN 352-2:2002
Attribute | Value |
---|---|
Brand | Tuffsafe |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 5036140392205 |
Ear Plug Type | Disposable Ear Plugs Refill Pack for Dispenser |
ECLASS Code | 40011603 |
Pack Quantity | 200 Pairs |
Plug Colour | Yellow |
Plug Material | PU |
Plug Shape | Bullet |
Single Number Rating (SNR) | 34dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |