noscriptVacmaster D8 8L CYLINDER VACUUM CLEANER 720W, 240V VZA0708P-01 | Cromwell Tools

Vacmaster

D8 8L CYLINDER VACUUM CLEANER 720W, 240V

SKU:

CTL2790843Q

MPN:

VZA0708P-01

£91.99

Ex VAT

£110.39

Inc VAT

IN STOCK (7)

    Product Details

    Compact but powerful, the Vacmaster D8 vacuum cleaner features a WesselWerk all-floor nozzle and an extra-long 26m reach for efficient cleaning on both carpets and hard floors. The advanced, four-stage filtration system collects 99.9% of fine dust and allergens for efficient cleaning, while the foot-operated power button and ultra-quiet operation make this vacuum cleaner both convenient and effective for commercial environments.


    Features and Benefits
    • Delivers energy-efficient, high-performance cleaning thanks to it's powerful suction
    • The 10m retractable cable provides flexibility and an extensive 26m working range
    • Advanced 4 stage filtration includes a washable HEPA 13 pre-filter and pre-motor foam filter to ensure a long product service life
    • Equipped with space for accessories for convenient and compact storage


    Contents
    • 1x vacuum cleaner
    • 5x fine filtration dust bags
    • 1x dual mode floor head
    • 1x 32mm suction hose with airflow control handle
    • 1x dusting brush,
    • 1x crevice tool
    • 2x stainless steel extension tubes
    • 1x HEPA exhaust filter
    • 1x HEPA pre-filter


    Typical Applications
    • Commercial environments
    • Domestic


    Product Specification
    Attribute
    Value

    Brand

    Vacmaster

    Cable Length

    10m

    Depth

    350mm

    Dry Capacity

    8LL

    EAN

    6939349517570

    ECLASS Code

    21050601

    Height

    400mm

    MFR Part No.

    VZA0708P-01

    Power Rating

    720W

    Power Take-off

    No

    Supply Voltage

    240V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Dry

    Weight

    6.6kg

    Wet Capacity

    8LL

    Width

    280mm