noscriptCentaur CENTAUR SACK TRUCK C/W SOLID TOEPLATE GI816P | Cromwell Tools

Centaur

CENTAUR SACK TRUCK C/W SOLID TOEPLATE

SKU:

CTL9857823T

MPN:

GI816P

£247.00

Ex VAT

£296.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Designed for safe heavy duty lifting, the sack truck from Centaur® features a solid toe plate to provide dependable transport of delicate or irregularly shaped items.


    Features and Benefits
    • Versatile design allows for adaptation in a busy workplace
    • 250mm pneumatic wheels provide smooth transport in uneven or rough terrain
    • Flat frame design provides stability when moving large or irregular shaped loads
    • Strong and durable toe plate can handle up to 200kg loads


    Typical Applications
    • Manual handling
    • Warehouse
    • Transport of large and bulky goods


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Centaur

    EAN

    5056239799685

    ECLASS Code

    36120301

    Height

    1240mm

    Lifting Capacity/Maximum Load

    200kg

    Load Plate/Fork Depth

    232mm

    Load Plate/Fork Width

    457mm

    MFR Part No.

    GI816P

    Product Type

    Sack Truck

    UNSPSC Code

    24101600

    Wheel Diameter

    250mm

    Wheel Type

    Pneumatic

    Width

    500mm