£1509.00
Ex VAT
£1810.80
Inc VAT
Product Details
Product Specification
Product Documents
Black 8 drawer tool cabinet.
Typical Applications
• Workshop
• Automotive
• Warehouse
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
ECLASS Code | 21100490 |
MFR Part No. | FAS.C8BK |
Number of Drawers | 8 |
Overall Height | 618mm |
Overall Length | 1166mm |
Overall Width | 500mm |
Product Range | US ROLLER |
Product Type | Tool Chest |
UNSPSC Code | 24112401 |
Weight | 97.8kg |