Facom

Tool Chest, JET+, Black, 4-Drawers

SKU:

FAC5947151X

MPN:

JET.C4NM4A

£699.00

Ex VAT

£838.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tool chests complete with 4 drawers providing ample tool storage.


    Features and Benefits
    • Stackable on a rolling chest of the same dimension for customisation and convenient storage
    • Supplied with linking kit for secure fitting of the unit
    • Drawers open to 100% for complete access (3x 60mm high drawers and 1x 130mm high drawer: total capacity of 105kg)
    • Epoxy powder coated for durability
    • Soft bumpers with a damper effect fitted on the 4 angles and drawers to protect the aluminium hook
    • Fixed front and back lips to help prevent tools and objects rolling or falling off when moving
    • Worktop with built-in handle,
    • Slots for 16 screwdrivers for secure and accessible tool storage


    Typical Applications
    • Warehouses
    • Workshops
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    Colour

    Black

    Drawer Load Capacity

    105kg

    ECLASS Code

    21100490

    MFR Part No.

    JET.C4NM4A

    Number of Drawers

    4

    Product Range

    JET+ M4

    Product Type

    Tool Chest

    Security

    Central Locking System

    UNSPSC Code

    24112401