£749.00
Ex VAT
£898.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Tool chests complete with 4 drawers providing ample tool storage.
Features and Benefits
• Stackable on a rolling chest of the same dimension for customisation and convenient storage
• Supplied with linking kit for secure fitting of the unit
• Drawers open to 100% for complete access (3x 60mm high drawers and 1x 130mm high drawer: total capacity of 105kg)
• Epoxy powder coated for durability
• Soft bumpers with a damper effect fitted on the 4 angles and drawers to protect the aluminium hook
• Fixed front and back lips to help prevent tools and objects rolling or falling off when moving
• Worktop with built-in handle,
• Slots for 16 screwdrivers for secure and accessible tool storage
Typical Applications
• Warehouses
• Workshops
• Automotive
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
Drawer Load Capacity | 105kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.C4M4A |
Number of Drawers | 4 |
Product Range | JET+ M4 |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |