Facom

Tool Chest, JET+, Red, 4-Drawers

SKU:

FAC5947152A

MPN:

JET.C4M5A

£849.00

Ex VAT

£1018.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tool chests complete with 4 drawers providing ample tool storage.


    Features and Benefits
    • Stackable on a rolling chest of same dimension for customisable tool storage
    • Supplied with a linking kit to secure the chest
    • Drawers open to 100% for complete accessibility (3x 60mm high drawers and 1x 130mm high drawer: total load capacity 145kg)
    • Epoxy powder coated to protect against knocks and bumps
    • Fitted with soft, damper-effect bumpers on 4 angles and on drawers to protect the aluminium hook
    • Slots for 8 screwdrivers for secure storage
    • Integrated, soft bi-handles for portability
    • Safety hook to prevent unwanted opening


    Typical Applications
    • Warehouses
    • Workshops
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    Colour

    Red

    Drawer Load Capacity

    145kg

    ECLASS Code

    21100490

    MFR Part No.

    JET.C4M5A

    Mobility

    Strong Ergonomic Handles

    Number of Drawers

    4

    Product Range

    JET+ M5

    Product Type

    Tool Chest

    Security

    Central Locking System

    UNSPSC Code

    24112401