Facom

Tool Chest, ROLL, Red/Black, 4-Drawers, 60;130 x 569 x 421mm

SKU:

FAC5947152H

MPN:

ROLL.C4M3A

£419.00

Ex VAT

£502.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tool chest complete with 4 drawers to provide ample tool storage.


    Features and Benefits
    • Compatible with FAC5947152J rolling chest or can be used as a standalone tool chest for storage customisation
    • 4 drawers with 12 modules (3x 60mm high drawers - 9 modules, 1x 130mm high drawer - 3 modules) for organised storage
    • Integrated safety hooks prevent unwanted drawer opening
    • Dedicated slots for 3 screwdrivers
    • Soft cover handles for unit portability
    • 2x keys supplied for centralised locking system
    • Integrated bottle holder to prevent spills


    Typical Applications
    • Warehouses
    • Workshops
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    Colour

    Red/Black

    Drawer Load Capacity

    20 25kg

    ECLASS Code

    21100490

    MFR Part No.

    ROLL.C4M3A

    Mobility

    Strong Ergonomic Handles

    Number of Drawers

    4

    Overall Height

    130 60mm

    Overall Length

    569mm

    Overall Width

    421mm

    Product Range

    ROLL

    Product Type

    Tool Chest

    Security

    Central Locking System

    UNSPSC Code

    24112401