£299.00
Ex VAT
£358.80
Inc VAT
Product Details
Product Specification
This 5 drawer tool chest is ideal for storing shared tools and components in a centralised area of a workspace. With 5 ball bearing slide drawers, heavy gauge steel construction, a cylinder lock as well as a rear locking mechanism, a clam shell lid and a blue rust and solvent resistant finish, the product is guaranteed to last even in punishing work environments.
Features and Benefits
• All heavy gauged steel construction and manufactured with steel inner walls provide optimum strength and resilience
• Heavy-duty 45mm ball bearing drawer slides provide superior performance and allow each drawer to carry heavier loads
• Full height rear locking mechanism, locks full-length drawers in multiple locations and keeps drawers secure when moving the product
• Added security provided by cylinder locks and two keys for convenience and to effectively keep your tools and components safe
• Rust and solvent resistant blue powder coat paint finish bolsters overall product longevity
• Clamshell lid construction offers improved access and visibility of your tools and contents
• Drawers ideally sized for fitting Sealey® tool trays allowing you to customise your storage to suit your exact needs
• Each drawer features stainless steel drawer pulls and non-slip liners for the ultimate comfort of use
Typical Applications
• Workshops
• Industrial
• Garages
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Blue |
ECLASS Code | 21100490 |
MFR Part No. | AP26059TC |
Number of Drawers | 5 |
Overall Height | 490mm |
Overall Length | 660mm |
Overall Width | 435mm |
Product Range | Superline Pro® |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |