noscriptAvon Telescoptic Layflat Tubing Dispenser - 400mm-1050mm 8350930K | Cromwell Tools

Avon

Telescoptic Layflat Tubing Dispenser - 400mm-1050mm

SKU:

AVN8350930K

MPN:

8350930K

£83.98

Ex VAT

£100.78

Inc VAT

OUT OF STOCK

    Product Details

    Designed for use with lay flat tubing 400mm - 1050mm wide, this telescopic dispenser can be used to easily package boxes. Manufactured from tubular steel, the product has a blue finish and is not supplied with any film roll.


    Features and Benefits
    • Telescopic design allows the dispenser to hold rolls with a width of 400mm all the way up to 1050mm
    • Possesses an impressive maximum loading weight of 40kg
    • Tubular steel frame is robust


    Typical Applications
    • Packaging
    • Logistics
    • Transportation


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140376144

    ECLASS Code

    36520000

    Type

    Dispenser

    UNSPSC Code

    24102200