£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for post rooms, offices and the warehouse. Rubber feet protect surface and prevent dispenser from slipping. Takes large rolls of tape up to 50mm wide and 66m long. Can be screwed to bench.
Features and Benefits
• Highly durable, all metal construction
• Can be screwed to bench
• Tape not included
Attribute | Value |
---|---|
Additional Features | Can be screwed to bench |
Brand | Avon |
Colour | Blue |
Core Size | 50mm |
Dispenser Capacity | 50mm x 66m |
EAN | 5036140377219 |
ECLASS Code | 24230401 |
For Tape Width | 50mm |
Type | Desk |
UNSPSC Code | 24102202 |