£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
This pistol grip, heavy duty 50mm all metal tape dispenser is ideal for dispensing tape continuously. The product boasts an ergonomic design that is suited for reducing operator fatigue. The lightweight cast metal frame offers extra durability and extended life, whilst the blade protection cap ensures workplace safety. The suction strip allows for continuous taping. The tape dispenser accepts 50mm width rolls of tape up to 132m in length.
Features and Benefits
• All metal construction makes for a heavy duty, durable product
• Ergonomic design ensures user comfort even with repetitive use
• Blade protection cap ensures user safety
• Suction strip allows for continuous taping
• Accepts 50mm width rolls of tape up to 132m in length
Typical Applications
• Packaging
• Warehousing
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Grey Yellow |
Dispenser Capacity | 50x132mm |
ECLASS Code | 24230401 |
For Tape Width | 50mm |
MFR Part No. | EHD50 |
Type | Handheld |
UNSPSC Code | 24102202 |