£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Scotch® Box Sealing Tape Dispenser H180 is a portable, hand-held tape dispenser. This box sealing tape dispenser comes with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling.
Features and Benefits
• One-hand, pistol-grip design allows for easy application
• Plastic and metal construction creates a rugged and durable tool
• Lightweight dispenser provides a portable solution
• Adjustable, hub-mounted tape brake offers control of tension and delivery
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
Core Size | 76mm |
Dispenser Capacity | 50mmx55m |
EAN | 8021684155444 |
ECLASS Code | 24230401 |
For Tape Width | 50mm |
MFR Part No. | 7000146617 |
Type | Handheld |
UNSPSC Code | 24102202 |