noscriptCoil Holder For Mill Wound Strap Assembled MCU 5000S | Cromwell Tools

(Unbranded)

Coil Holder For Mill Wound Strap Assembled

SKU:

PSC8350090K

MPN:

MCU 5000S

£129.00

Ex VAT

£154.80

Inc VAT

OUT OF STOCK

    Product Details

    Mobile strapping stand with strap guide. Suitable for mill wound steel strapping. Coil rotates on smooth running, heavy duty roller bearings. Plastic box mounted on handle ensures seals and tools are always at hand.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    20420207

    MFR Part No.

    5/MCU

    Product Type

    Mobile Coil Holder

    Strap Material

    Steel

    To Suit

    Band Width 12mm - 19mm

    UNSPSC Code

    24102204