£142.99
Ex VAT
£171.59
Inc VAT
Product Details
Product Specification
Weighing around 3.4kg, the 12mm Medium Duty Combination Strapping Tool is made from tough yet lightweight aluminum, making it simple to use and perfect for medium-duty Polypropylene Strapping.
Features and Benefits
• Can be used with 12mm wide strapping
• Can be used with different thicknesses, from 0.55mm to 0.75mm
• Tightens and seals your strapping all at once
• Extra long handles and shaped grips for easy tensioning, crimping and cutting
• Designed for use on top of parcels and pallets
Attribute | Value |
---|---|
Brand | Safeguard |
ECLASS Code | 21043300 |
MFR Part No. | SPC12 |
Product Type | Tensioner, Sealer, Cutter Combination Tool |
Strap Capacity | 12mm |
Strap Material | Polypropylene |
Strap Width | 12mm |
UNSPSC Code | 44102305 |