£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
This steel tensioner is designed to tension steel strapping around parcels and pallets. Suitable for strapping with widths up to 19mm, this versatile tool can be used either horizontally or vertically and is designed for use in conjunction with a sealer.
Features and Benefits
• Tensions steel strapping around parcels and pallets
• Suitable for strapping with a width up to 19mm
• Can be used either horizontally or vertically for versatility in use
• Use in conjunction with sealer (sold separately)
Typical Applications
• Packaging
Attribute | Value |
---|---|
Brand | Safeguard |
EAN | 5055785202731 |
ECLASS Code | 21043300 |
MFR Part No. | TLS20 |
Product Type | Tensioner |
Strap Capacity | 13 - 19mm |
Strap Material | Steel |
Strap Width | 19mm |
UNSPSC Code | 44102305 |