noscript2-225 Cushion Kraft Paper - 750mm x 225M 2-225 | Cromwell Tools

(Unbranded)

2-225 Cushion Kraft Paper - 750mm x 225M

SKU:

CTL8300070K

MPN:

2-225

£42.49

Ex VAT

£50.99

Inc VAT

OUT OF STOCK

    Product Details

    This 2-225 cushion Kraft paper roll is designed for light to medium duty use. 70gsm cushioned thickness. 100% pure natural kraft for a strong and tear resistant paper. Ideal for wrapping parcels and providing additional protection such as interleaving components.
    Size:750mm x 225m.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    24262308

    Length

    750mm

    Material

    Paper

    MFR Part No.

    225

    Type

    Roll

    UNSPSC Code

    14122100

    Width

    225mm