£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
Prioritise warmth, style, and sustainability with the COMPLETE stretchable knitted hat from Mascot®. Ideal for the chillier months, its stretchable design ensures a comfortable fit for all. Crafted from 100% recycled fabric, this eco-friendly accessory not only keeps you warm but also makes a conscious statement, aligning with sustainable choices.
Features and Benefits
• Keeps you warm during colder months
• Stretchable for a secure and comfortable fit, catering to various head sizes
• Machine washable at 40°C for easy maintenance
• Available in three colours to suit all uniform requirements
Typical Applications
• Outdoor working
Standards
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
ECLASS Code | 40011102 |
Material | Recycled Polyester |
MFR Part No. | 20650-610-010 |
Product Type | Beanie Hat |
Series | COMPLETE |
Size | One-Size |
UNSPSC Code | 53102501 |