£21.99
Ex VAT
£26.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Congo belt is hard-wearing and robust.
Features and Benefits
• Made from 100% leather which is a strong quality
• Belt buckle is Nickel-free in accordance with EU requirements
Notes
Belt width 4.3cm
Available in three lengths
Attribute | Value |
---|---|
Brand | Mascot |
EAN | 5707209696908 |
ECLASS Code | 40011102 |
Material | Leather |
MFR Part No. | 50081-990-09120 |
Product Type | Belt |
Series | Congo |
Size | 120cmx4.3cm |
UNSPSC Code | 53102501 |