noscriptPortwest Fleece Hat, Fleece/Polyester, One Size HA10NAR | Cromwell Tools

Portwest

Fleece Hat, Fleece/Polyester, One Size

SKU:

POR9574110L

MPN:

HA10NAR

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (40)

    Product Details

    Stay warm in harsh weather conditions with the Insulatex lined fleece hat from Portwest® Delivering a high warmth to weight ratio, the brim can be unrolled for convenient wear under a safety helmet.


    Features and Benefits
    • Anti-pilling, durable fabric for product longevity
    • Insulatex lining retains heat to insulate the wearer against the cold
    • Available in a choice of black or navy
    • Sewn darts retain shape
    • Machine washable at 30°C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    EAN

    5036108174386

    ECLASS Code

    40011102

    Material

    Fleece Polyester

    MFR Part No.

    HA10

    Product Type

    Beanie Hat

    Size

    One Size

    UNSPSC Code

    53102501