£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
MacKenzie Hoods are designed to attach to jackets 00920-660 and 05020-660 using the zip.
Features and Benefits
• Made from Bearnylon® for durability
• Water-repellent material
• Pile lining
• Adjustable drawstring to suit varying sizes
Standards
• REACH
• Oeko-Tex® Standard 100.
Notes
• 52% cotton/48% nylon
• 240 g/m²
Attribute | Value |
---|---|
Brand | Mascot |
EAN | 5708628289634 |
ECLASS Code | 40011102 |
Material | Cotton Nylon |
MFR Part No. | 00539-620-09 |
Product Type | Hood |
Series | MacKenzie |
Size | One Size |
UNSPSC Code | 53102501 |