£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
50% Viloft/50% Polyester fabric provides protection from the cold for the head and neck.
Colour: black.
Attribute | Value |
---|---|
Brand | Goldfreeze |
ECLASS Code | 40011102 |
Material | Polyester Viloft |
MFR Part No. | 3205110 |
Product Type | Balaclava |
Size | One Size |
UNSPSC Code | 53102501 |