£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
DAWK-4011E
Complete with high temperature welding shell (90x110mm viewing window), inner polycarbonate impact resistant visor (EN166 B), one fabric cassette, two disposable visor covers, storage bag, waistbelt (DAVW-1003E) and including integral low flow warning device. Tested and certified to EN14594:2005 Class 3A.
Attribute | Value |
---|---|
Brand | Honeywell |
Contaminants Filtered | Nuisance Odour |
EAN | 3603830139871 |
ECLASS Code | 40011401 |
MFR Part No. | 1013987 |
Operating Pressure | 4.2bar to 7bar 58psi to 102psi |
Series | Airvisor 2 |
UNSPSC Code | 46182002 |