£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Toggle anchor for concrete and steel, 3/4 in. (19mm) hole, with swiveling D-ring.
Features and Benefits
• Quickly installs into 3/4 in. (19mm) steel holes or precast concrete
• Use for overhead ceiling applications or vertical wall
• Reusable and portable for convenient use
• Lightweight and compact design
• Constructed from steel and aluminium for high strength
• Corrosion and rugged resistant materials
• Swivelling D-ring provides a compatible tie-off point
• Activator cable for toggle mode selection for open or lock selection
• Toggle position indicator for easy identification if locked or open
Typical Applications
• Construction
• Mining
• Oil & Gas
• General Industrial
• Transportation
• Wind energy
Notes
• Weight: 0.35kg
• Meets standard: OSHA 1910.140, OSHA 1926.502
Attribute | Value |
---|---|
Attachment Type | D-ring |
Brand | 3M |
EAN | 3660570030929 |
MFR Part No. | 2100103 |
Product Type | Anchor |
Series | DBI-SALA® Saflok™ |
Size | 19.05mm |
Standards Met | EN 795 Class B |
UNSPSC Code | 46182304 |