£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
For general use in bars, restaurants, shops and stalls, these one-size aprons offer convenient protection against splashes and spills, while allowing notepads and change to be carried for waiting on customers.
Features and Benefits
• Three open pockets allow for convenient storage
• Teflon coated to protect against splashes and spills
• Machine washable at 60°C for product hygiene
*Image for illustration purposes only.
Attribute | Value |
---|---|
Brand | Ranks |
Colour | Black |
Disposable/Reusable | Reusable |
ECLASS Code | 40011000 |
Material | Cotton Polyester |
MFR Part No. | RK102 |
Number of Pockets | 3 |
Size | One Size |
Type | Apron |
UNSPSC Code | 46181501 |