£7.49
Ex VAT
£8.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These polycotton bib-style aprons are ideal for general use in kitchens, serveries, and workshops. Quick and easy to put on with a tie closure at the waist, these one-size fits all aprons are perfect for a range of applications.
Features and Benefits
• Available in a choice of colours to suit company branding
• One-size for easy purchasing decisions (W68cm x L92cm)
• Teflon coated for durability
• Machine washable at 60°C for convenient maintenance
Attribute | Value |
---|---|
Brand | Ranks |
Colour | Red |
Disposable/Reusable | Reusable |
ECLASS Code | 40011000 |
Material | Cotton Polyester |
MFR Part No. | RK101 |
Number of Pockets | 0 |
Size | One Size |
Type | Bib Apron |
UNSPSC Code | 46181501 |