SKU:
CCK9620410M
MPN:
CCCBSBANW34X40
£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
34" wide x 40" high navy/white striped 100% cotton apron with anti-tangle ties.
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5030566010095 |
ECLASS Code | 40011000 |
Material | Cotton |
MFR Part No. | CCCBSBANW |
Number of Pockets | 0 |
Size | 34 |
Type | Butcher's Apron |
UNSPSC Code | 46181501 |