noscriptAlpha Solway Chemmaster, Chemical Protective Apron, Reusable, Unisex, Green, PVC, Closure Tie, 42"x36" CMA42/36 | Cromwell Tools

Alpha Solway

Chemmaster, Chemical Protective Apron, Reusable, Unisex, Green, PVC, Closure Tie, 42"x36"

SKU:

CTL9620002K

MPN:

CMA42/36

£25.00

Ex VAT

£30.00

Inc VAT

IN STOCK (50+)

    Product Details

    Delivering long-lasting protection against chemical splash, these high-performance aprons are ideal for a range of industries. This reuseable protection offers excellent resistance to acids, alkalis, and other commonly used industrial chemicals.


    Features and Benefits
    • Made from tear and abrasion-resistant materials
    • Seams are stitched and high-frequency welded for durability
    • Ideal for use in a range of industries for reliable protection


    Typical Applications
    • Chemical handling
    • Petrochem refining
    • Tank cleaning
    • Food industry
    • Oil and gas industries
    • Shipping


    Standards
    • EN14605:2005 + A1:2009 Type PB [4]


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Alpha Solway

    Closure Type

    Tie

    Colour

    Green

    Disposable/Reusable

    Reusable

    Gender

    Unisex

    Material

    PVC

    MFR Part No.

    CMA42/36

    Product Type

    Apron

    Series

    Chemmaster

    Size

    42"x36"

    Standards Met

    EN 14605:2005+A1 2009 Protective Clothing against Liquid Chemicals

    UNSPSC Code

    42131601