noscriptSitesafe Disposable Apron, Blue, Polythene, One Size 9621150B | Cromwell Tools

Sitesafe

Disposable Apron, Blue, Polythene, One Size

SKU:

SSF9621150B

MPN:

9621150B

£11.49

Ex VAT

£13.79

Inc VAT

OUT OF STOCK

    Product Details

    These single-use aprons effectively protect clothes in a range of industries. The ideal choice to protect against cross-contamination and damage, the low-density polythene is cost-effective but strong enough to provide ample protection in a range of tasks.


    Features and Benefits
    • Easy to put on, simply slip over the head and tie at the back
    • Cost-effective bulk purchase (pack of 100)
    • Suitable for a wide range of uses
    • Available in a choice of colours for area coding or branding


    Notes
    • One size: 690mm x 1070mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Colour

    Blue

    Disposable/Reusable

    Disposable

    EAN

    5036140326873

    ECLASS Code

    40011000

    Material

    Polythene

    Number of Pockets

    0

    Size

    One Size

    Type

    Apron

    UNSPSC Code

    46181501