£42.99
Ex VAT
£51.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These hi-vis garments are designed to be completely practical and safe, offering wearers lower body and chest protection.
Features and Benefits:
•Waterproof with taped seams, preventing water penetration
•Reflective tape aids wearer visibility and safety
•6 pockets including a phone pocket, back patch pocket, double rule pocket and utility pockets, provide ample storage
•Enhanced wearer comfort due to lining that provides warmth and comfort, elasticated back panel, adjustable sides for added flexibility, adjustable straps for a secure fit and zipper ankles for easy fitting over work boots
•Contrast panels hide dirt and allow for longer wear times
•50+ UPF rated fabric to block 98% of UV rays
Typical Applications:
•Warehouses
•Wet environments
Notes:
•Wash with like colours
•Do not dry clean
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue/Yellow |
ECLASS Code | 40011000 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | S489 |
Product Type | Bib/Brace |
Size | M |
Standards Met | ANSI/ISEA 107-2015 SUPPLEMENTAL CLASS E EN 342 (0.341 (M².K/W). 2. X) EN 343 Class 3:1 (WP 15.000mm) EN ISO 20471 Class 2 |
UNSPSC Code | 46181501 |