£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Shield® Standard Length Disposable Aprons redefine hygiene and convenience. Crafted from light-duty polythene, these aprons offer a protective yet lightweight solution for a range of applications. Available in a range of colours, including blue, red, green, yellow, and white, they cater to diverse preferences.
Features and Benefits
• Generous dimensions of 68cm x 107cm (27" x 42" approx.) provide ample coverage
• 10 μm gauge offers a high level of protection and hygiene for various industries
• Supplied on a roll for convenient and efficient dispensing
• Integrated head hole and waistband ensure a secure fit for added convenience
• An economical solution without compromising on protection or quality
Typical Applications
• Manufacturing
• Food preparation
• Janitorial
• Medical
• Beauty industry
• Waste management
• Local authority
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Red |
Disposable/Reusable | Disposable |
ECLASS Code | 40011000 |
Material | Polythene |
MFR Part No. | A2R/R |
Number of Pockets | 0 |
Series | Shield® |
Size | One Size |
Type | Apron |
UNSPSC Code | 46181501 |