£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
65% polyester, 35% cotton. With 1 front pocket, press stud waist adjustment. Contrast trim. For use in the cleaning and hygiene trades.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
ECLASS Code | 40011000 |
Material | Polycotton Blend |
MFR Part No. | S843 |
Number of Pockets | 1 |
Size | M |
Type | Tabard |
UNSPSC Code | 46181501 |