£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
The FR18 balaclava is ideal for cooler conditions to keep the head and neck warm.
Features and Benefits
• The ribbed fabric allows for a snug comfortable fit
• Fabric: MODAFLAME™ KNIT 200g, inherently fire-resistant mix of 60% modacrylic, 39% cotton and 1% carbon fibre
• FR and anti-static properties cannot wash out
Standards
• EN11612 A1, B1, C1
• EN1149-5
• ASTM F1959 ATPV= 4.3 cal/cm2
• GOST- R CERTIFIED.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
EAN | 5036108197149 |
Material | Cotton |
MFR Part No. | FR18 |
Product Type | Flame Retardant Balaclava |
Size | One Size |
Standards Met | ASTM F1959/F1959M-12 Ebt=4.3 Cal/cm2 (HAF=66%) EN 1149 -5 EN ISO 11612 A1B1C1F1- IEC 61482-2 IEC 61482-1-2 Class 1 |
UNSPSC Code | 46181500 |