£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
For workers exposed to heat, the flame-retardant Proban Legionnaires Cap is the ideal head and neck protection. Made from pre-shrunk cotton, this cap offers lightweight protection against flame and sparks.
Features and Benefits
• Adjustable back to fit all sizes
• Durable and flame-retardant finish to protect the skin
• Suitable for dry cleaning
Applications
• For workers exposed to heat (BS EN150.11612.2008)
• Light duty welding and grinding applications (BS EN150.11611.2007)
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Navy Blue |
Material | Cotton |
Product Type | Flame Retardant Legionnaires Cap |
Size | One Size |
Standards Met | BS EN150.11611.2007 BS EN150.11612.2008 |
UNSPSC Code | 46181500 |