£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Inherently flame retardant, this neck tube from Protal® is made with a blend of Protal® fibre and cotton to keep chemicals away from the skin and keep the wearer ultra-comfortable.
Features and Benefits
• Excellent charring characteristics ensures garments do not melt or drip for greater protection
• Offers permanent flame-retardance for the lifetime of the product
• No chemical treatments for environmentally friendly production
• Flame retardance does not deteriorate over time and cannot be washed out
Standards
Conforms to EN531 A, B1, C1
Attribute | Value |
---|---|
Brand | Protal |
Colour | Navy Blue |
Material | Cotton Protal |
Product Type | Flame Retardant Neck Gaiter |
Size | One Size |
UNSPSC Code | 46181500 |