£16.79
Ex VAT
£20.15
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Material | Modaflame Knit |
MFR Part No. | FR19 |
Product Type | Flame Retardant Neck Gaiter |
Size | One Size |
Standards Met | Box Method EN 61482-1-2 EN1149 -5 IEC 61482-2: 2009 Open Arc Method EN61482-1-1 |
UNSPSC Code | 46181500 |