£25.79
Ex VAT
£30.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed for cooler conditions to keep the wearer warm, comfortable and safe. Elasticated waistband allows freedom of movement and the ribbed hem cuffs help trap in heat.
Modaflame™ knit 200g.
Conforms to: EN ISO 11612 A1, B1, F1 and EN1149-5.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Gender | Unisex |
Material | Cotton Modacrylic |
MFR Part No. | FR14 |
Product Type | Flame Retardant Leggings |
Size | 2XL |
UNSPSC Code | 46181526 |