noscriptMascot BAAR BOILERSUIT WITH KNEEPAD POCKETS DARK NAVY (L32W44.5) 06619-135-010-L32W44.5 | Cromwell Tools

Mascot

BAAR BOILERSUIT WITH KNEEPAD POCKETS DARK NAVY (L32W44.5)

SKU:

MSC9621604G

MPN:

06619-135-010-L32W44.5

£117.00

Ex VAT

£140.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Anti-static, acid resistant and flame retardant PyroPro®. Protects from electric arcs and occasional welding arcs. Triple stitched seams improve strength and durability. Seams face downward so sparks cannot get lodged in. Contrast stitching.
    Certified to EN 531/EN ISO 11612 (A, B1, C1, E1), EN 533/EN ISO 14116 (index 3/50 x 75°C),
    EN 1149-3 and EN 1149-5, ENV 50354/EN 61482-1-2 (Class 1), EN 470-1/EN ISO 11611
    and EN 13034.


    Adjustable knee-pad pockets. Chest pockets with flaps and concealed press studs and internal pocket. Pleats with ventilation at the back for increased comfort. Side pockets, back pockets
    and thigh pocket with flaps and concealed press studs. Adjustable cuffs with press studs.


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    EAN

    5707209604767

    Gender

    Unisex

    UNSPSC Code

    46181503