noscriptMascot Baar, Flame Retardant Coveralls, Navy Blue, Cotton, Stud Closure, Chest 49", Leg 32", XL 06619-135-010-L32W46.5 | Cromwell Tools

Mascot

Baar, Flame Retardant Coveralls, Navy Blue, Cotton, Stud Closure, Chest 49", Leg 32", XL

SKU:

MSC9621608J

MPN:

06619-135-010-L32W46.5

£139.00

Ex VAT

£166.80

Inc VAT

OUT OF STOCK

    Product Details

    Anti-static, acid resistant and flame retardant PyroPro®. Protects from electric arcs and occasional welding arcs. Triple stitched seams improve strength and durability. Seams face downward so sparks cannot get lodged in. Contrast stitching.
    Certified to EN 531/EN ISO 11612 (A, B1, C1, E1), EN 533/EN ISO 14116 (index 3/50 x 75°C),
    EN 1149-3 and EN 1149-5, ENV 50354/EN 61482-1-2 (Class 1), EN 470-1/EN ISO 11611
    and EN 13034.


    Adjustable knee-pad pockets. Chest pockets with flaps and concealed press studs and internal pocket. Pleats with ventilation at the back for increased comfort. Side pockets, back pockets
    and thigh pocket with flaps and concealed press studs. Adjustable cuffs with press studs.


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Chest Size

    49in.

    Closure Type

    Stud

    Colour

    Navy Blue

    EAN

    5707209604781

    Fabric Weight

    320g/m²

    Gender

    Unisex

    Leg Length

    32in.

    Material

    Cotton

    MFR Part No.

    06619-135-010L32W46.5

    Product Type

    Flame Retardant Coveralls

    Series

    Baar

    Size

    XL

    Standards Met

    EN1149-3 EN1149-5 EN13034 EN470-1 EN 531 (A1, B1 & C1) (Revised Standard EN 11612:2008) EN533

    UNSPSC Code

    46181503