£35.99
Ex VAT
£43.19
Inc VAT
46 Variations Available
Product Details
Product Specification
These 100% cotton coveralls deliver complete protection against extreme temperatures and molten metal splash. Specially treated with a flame-resistant finish, the Bizweld™ coveralls offer reliable protection in a range of heat-hazardous industries.
Features and Benefits
• Resilient for over fifty washes for longevity
• Protects against contact, convective, and radiant heat
• 50+ UPF-rated fabric blocks 98% of UV rays for use in and out of doors
• Adjustable cuffs and side elastic comfort features
Typical Applications
• Welding
• Cutting
• Grinding
• Oil and gas industries
• Automotive
• Utilities
Standards
• EN ISO 11611: 2007 Class 1 (A1+A2)
• EN ISO 11612: 2008 (A1+A2, B1, C1, F1, E1)
Notes
• 10 pockets
• Concealed stud front
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Stud |
Colour | Navy |
Fabric Weight | 330gg/m² |
Gender | Unisex |
Material | Bizweld 330g |
MFR Part No. | BIZ1NAT4XL |
Product Type | Coverall |
Size | 4XL |
Standards Met | EN ISO 11612 (A1+A2, B1, C1, E1, F1) |
UNSPSC Code | 46181503 |