noscriptPortwest BIZWELD BIZ5 IONA COVERALL BLACK (3XL) BIZ5BKRXXXL | Cromwell Tools

Portwest

BIZWELD BIZ5 IONA COVERALL BLACK (3XL)

SKU:

POR9621686Q

MPN:

BIZ5BKRXXXL

£47.49

Ex VAT

£56.99

Inc VAT

IN STOCK (1)

    Product Details

    Bizweld™ fabric is a heavyweight 100% cotton construction treated with a unique Bizweld™ flame retardant finish. Resilient for over fifty washes, these durable Iona Coveralls are extremely popular and used widely for welding applications.


    Features and Benefits
    • Flame-resistance is guaranteed for the life of the coverall
    • Protects the wearer against radiant, contact, and convective heat
    • Guaranteed to protect against molten metal splash
    • Flame-resistant reflective tape gives visibility in low-light working conditions
    • 8 pockets including a radio loop gives ample user storage
    • Includes knee pad pockets should knee pads be required
    • Concealed stud closure for quick and easy fitting
    • Stud cuffs offer a secure fit and easy adjustment


    Standards
    • CE Certified
    • EN ISO 11612 (A1 + A2, B1, C1, E2, F1)
    • EN ISO 11611 Class 1 (A1 + A2)


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Gender

    Unisex

    UNSPSC Code

    46181503