£47.49
Ex VAT
£56.99
Inc VAT
25 Variations Available
Product Details
Product Specification
Bizweld™ fabric is a heavyweight 100% cotton construction treated with a unique Bizweld™ flame retardant finish. Resilient for over fifty washes, these durable Iona Coveralls are extremely popular and used widely for welding applications.
Features and Benefits
• Flame-resistance is guaranteed for the life of the coverall
• Protects the wearer against radiant, contact, and convective heat
• Guaranteed to protect against molten metal splash
• Flame-resistant reflective tape gives visibility in low-light working conditions
• 8 pockets including a radio loop gives ample user storage
• Includes knee pad pockets should knee pads be required
• Concealed stud closure for quick and easy fitting
• Stud cuffs offer a secure fit and easy adjustment
Standards
• CE Certified
• EN ISO 11612 (A1 + A2, B1, C1, E2, F1)
• EN ISO 11611 Class 1 (A1 + A2)
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Blue |
Fit | Regular/Tall |
Gender | Unisex |
Material | Cotton |
MFR Part No. | BIZ5RBRM |
Product Type | Coverall |
Series | Flame Resistant |
Size | M |
Standards Met | EN ISO 11611 Class 1 (A1+A5 |
UNSPSC Code | 46181503 |