SKU:
ORB9625021B
MPN:
PLBS-NAVC61-36
£37.79
Ex VAT
£45.35
Inc VAT
34 Variations Available
Product Details
Product Specification
300gsm Proban® flame retardant cotton fabric, with stud front fastening.
Two hip pockets and one chest pocket. Action back.
Inside leg measurements:
regular 31" and tall 33".
Colours: red, orange and navy.
Colours are for guidance only
Attribute | Value |
---|---|
Brand | Orbit International |
Chest Size | 36in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5054011132880 |
Fabric Weight | 300g/m² |
Fit | Regular |
Gender | Unisex |
Leg Length | 31in. |
Material | Cotton |
MFR Part No. | PLBS |
Product Type | Flame Retardant Coveralls |
Series | Callisto |
Size | S |
Standards Met | EN470-1 EN 531 (A1, B1 & C1) (Revised Standard EN 11612:2008) |
UNSPSC Code | 46181503 |