SKU:
ORB9629252C
MPN:
MACOVL2-NAVS61-L
£98.99
Ex VAT
£118.79
Inc VAT
9 Variations Available
Product Details
Product Specification
350gsm flame retardant inherent MOD acrylic fabric. The flame retardant properties are woven into each thread before being woven into the fabric. The flame retardant properties will not wash or wear out. Zip fastening with flap. Knee pad pockets. Two hip pockets, two chest pockets.
Inside leg measurements: regular 31" and tall 33".
Colour: navy.
Attribute | Value |
---|---|
Brand | Orbit International |
Chest Size | 44-46in. |
Closure Type | Zipper |
Colour | Navy Blue |
EAN | 5054011259778 |
Fabric Weight | 350g/m² |
Material | Modacrylic |
MFR Part No. | MACOVL |
Product Type | Flame Retardant Coveralls |
Size | L |
UNSPSC Code | 46181503 |